Shop HEATER

SA69 Spring Away Tee And Big Play Net

  • Mfr # SA69
  • Zoro # G703683385

product price: 
$
98.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA69
Zoro #
G703683385
UPC #
638280301106
Country of Origin
China

Description

The largest and easiest hitting and pitching net on the planet. The Big Play boasts the revolutionary fiberglass design for maximum strength and flexibility. Durable fiberglass frame sections and bungee cord features makes the Big Play Sports Net quick and easy to set-up and take-down. With the strong 1 in. poly netting the Big Play is perfect for baseball, soccer, and golf use.

The Batting Tee That Never Tips Over &Never Shocks Your Bat from Heater SportsTM. Imagine improving your swing with a batting tee that never tips over. Now imagine a batting tee that never gives you that painful bat shock and won’t break after the first miss-swing. The SPRING AWAY batting tee is also two types of tees in one simple flip top. Simply slide the tee top off and flip it over to hit baseballs, softballs, or mini-balls. Hitting mini balls develops a keen hitter’s eye for greater accuracy.

Features
  • Fiberglass Frame
  • Bungee Cord Design
  • 1 in. Poly Netting
  • Metal Ground Stakes
  • Real Baseball Feel &No Bat Shock – Heavy Duty Spring
  • Never Tips Over – Weight Fillable Base
  • Unbreakable – Spring Away Design Lasts Longer
  • Hit Different Ball Types – Softballs, Baseballs &Mini-Balls
  • Adjusts For All Ages – Adjustable Stem
Benefits
  • Reduces wear and tear for longer tee life
  • Reversible tee top for multiple ball types
  • Excellent for switch-hitting development
  • Improves hand-eye coordination
  • Increase your bat speed and power
Key Specification
  • Recommended Ages: 6 years to Adult
  • Use with Mini Lite-Balls, Lite-Balls, Baseballs, or Softballs
  • Fiberglass Frame Adds Strength and Flexibility
  • 1 in. Netting is Strong and Long Lasting
  • Metal Stakes Provide Necessary Support
Specification:
  • Dimension - 0.5 x 7 x 0.50 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.