Shop HEATER

XT699 Xtender 60 ft. Home Batting Cage; 30 xtender; 2X

  • Mfr # XT699
  • Zoro # G103683459

product price: 
$
845.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT699
Zoro #
G103683459
UPC #
638280205046
Country of Origin
China

Description

The Xtender 60 Batting Cage is the most revolutionary batting cage ever developed!

The Xtender 60 arrives in two Xtender 30ft. batting cage boxes. Each box contains everything you need for a complete 30 foot batting cage. Just following the easy instructions and join the two cages together to make a 60 foot home batting cage.

The secret to the affordability and durability of the Xtender Home Batting cage lies in the frame design and netting.

  • First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter.
  • Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking.
  • Third, the six power stakes are staked into the ground to give maximum frame support.
  • Fourth, a rugged foam pad slides over each frame support to protect the frame from balls.
  • Fifth, the extra strength catch net is made of 1 in. polypropylene netting compared to 2 in. netting used on other cages.

This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.

Features:
  • Solid Steel &Fiberglass Frame.
  • Foam Padding
  • 1 in. Polypropylene Netting
  • Steel Ground Stakes and Nylon Support Ropes
  • Built-in Pitching Machine Harness
  • Works Perfectly with Trend Sports Pitching Machines.
Benefits:
  • Fiberglass poles assemble quickly while adding strength and stability
  • Foam Padding protects frame from damage
  • 1 in. Polypropylene Netting is durable and strong
  • Steel Ground Stakes provide rugged support
  • Built-in Harness connects easily to pitching machine
Key Specs:
  • Recommended Ages: 6 years to Adult
  • Use for Baseball or Golf
Specification:
  • Dimension - 60 x 12 x 60 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.