Shop HEATER

CR25 Crusher 4-Hour Battery; Battery Only

  • Mfr # CR25
  • Zoro # G804028474

product price: 
$
48.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR25
Zoro #
G804028474
UPC #
638280000078
Country of Origin
China

Description

The Crusher 4 Hour Rechargeable Battery is specifically designed for the Crusher Mini-Ball Machine, Fireball Mini-Lite Ball Machine, and the Scorpion Soft Toss Machine. Both the Crusher and Fireball pitching machines have two built-in compartments for 1 or 2 Crusher 4 Hour Batteries, giving you up to 8 hours of hitting time. The Scorpion Soft Toss machine also has a single compartment for the Crusher 4 Hour Battery which allows the Scorpion to operate for 8 hours.
With the lightweight portability of Trend Sports’ Mini-Ball and Soft Toss Machines and the convenience of the Crusher 4 Hour rechargeable battery you can improve your hitting anywhere. Use the machines in the garage, park or your own backyard.

Features
  • 4 Hour Rechargeable Battery
  • Recharges Inside The Pitching Machine Using Standard A/C Power Adapter
  • For Use In Built-in Battery Compartments for Crusher, Fireball, &Scorpion Machines
Benefits
  • Take Anywhere 4 Hour Rechargeable Battery
  • Recharges While The Machine Is Plugged Into Any Wall Outlet
Key Specification
  • Use With Mini Lite-Ball or Soft Toss Pitching Machine
Specification:
  • Dimension - 2 x 4 x 2 in.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.