Gas Vent Pipe
Mfr # 7001SIL-5
Zoro # G703548820
product price: $34.75
/eaKey Features
Gas Vent Pipe Item
Silicone Gasket Lubricant - 5.3 Oz
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Product Type
Roofing Sealant
Container Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7001SIL-5
Zoro #
G703548820
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5.3 oz
Details
Item
Roofing Sealant
Gas Vent Pipe Item
Silicone Gasket Lubricant - 5.3 Oz
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Product Type
Roofing Sealant
Container Type
Tube
Color
Clear
Application Method
Tube
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.