Zoro Homepage

Gas Vent Pipe

  • Mfr # 9421-316

  • Zoro # G503548945


product price: $72.99
/ea

Key Features

End Type
Round
Gas Vent Pipe Item
4" Dia, Horizontal or Vertical Inline Drain for 1/2" Drain tube
Pipe Diameter
1/2 in
Max. Duct Length
7 1/2 in
Min. Length
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421-316
Zoro #
G503548945
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
1/2 in
Max. Duct Length
7 1/2 in
Min. Length
7.4 in
Pipe Length
7 1/2 in
For Nominal Duct Diameter
4 in
Overall Length
7 3/8 in

Details

End Type
Round
Item
HEATFAB EZ SEAL COMPONENT
Gas Vent Pipe Item
4" Dia, Horizontal or Vertical Inline Drain for 1/2" Drain tube
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
Series
EZ 316
Material Grade
316
Product Type
Duct Drain
Material
Stainless Steel
Color
Silver

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.