This item is Discontinued.

Heather Ann Creations Heather Ann Creations W1039-PRED 21 in. Judith Lacquered Ceramic Vase W1039-PRED

Heather Ann Creations W1039-PRED 21 in. Judith Lacquered Ceramic Vase (Discontinued)

  • Mfr # W1039-PRED
  • Zoro # G003733957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1039-PRED
Zoro #
G003733957
UPC #
-
Country of Origin
Unknown

Description

Created using a unique technique, These Ceramic Vases are carefully foiled and laquered using layering effects to add dimension, color and multitonal depth to the surface finish of the piece.

Specifications
  • Collection: Judith
  • Material: Ceramic
  • Size: 21 in.
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.