This item is Discontinued.

Heather Ann Creations Heather Ann Creations W192130-WW Bon Marche 1-Drawer Accent Cabinet with Mirror Accents - White Washed W192130-WW

Heather Ann Creations W192130-WW Bon Marche 1-Drawer Accent Cabinet with Mirror Accents - White Washed (Discontinued)

  • Mfr # W192130-WW
  • Zoro # G403877046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W192130-WW
Zoro #
G403877046
UPC #
824213037
Country of Origin
China

Description

Bon Marche 1-Drawer Accent Cabinet with Mirror Accents

The Bon Marche Accent Cabinet is a versatile piece that can be used as a End Table or end table as well. It will glamorize any room it is placed in! The open shelf provides a display space, while the drawer offers hidden storage adorned by a beveled mirror trim and fabulous hardware.

Specifications
  • Color: White Washed
  • Material: MDF, Wood and Mirrored Glass
  • Weight: 40 lbs