This item is Discontinued.

Heather Ann Creations Heather Ann Creations W22318-GREY Raleigh 2-Basket Media Stand Storage Bench; Grey - 18 x 42 x 14.25 in. W22318-GREY

Heather Ann Creations W22318-GREY Raleigh 2-Basket Media Stand Storage Bench; Grey - 18 x 42 x 14.25 in. (Discontinued)

  • Mfr # W22318-GREY
  • Zoro # G203992505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W22318-GREY
Zoro #
G203992505
UPC #
824971272
Country of Origin
Unknown

Description

The Raleigh Storage Bench and Media Cainet is a great addition to your entryway, mudroom, living room or bedroom. Offering plenty of hidden storage in 2 deep baskets, and versatilty with 2 central shelves that can be used for open storage, or component storage. The classic, simple lines, and natural rattan skin woven baskets allow this piece to blend in with many different decor styles.

Specifications
  • Collection: Raleigh
  • Color: Grey
  • Material: MDF,Rattan Skin
  • Assembly Required: No
  • Basket Dimension: 12" H x 7.5" W x 12" D
  • Shelf Dimension: 6"H x 20" D x 20" W
  • Seat Height: 16.5"
  • Bottom Clearance:: 1.5"
  • Dimension: 18" H x 42" W x 14.25" D
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.