This item is Discontinued.

Heather Ann Creations Heather Ann Creations W70186 24 in. Clayton Spun Bamboo Vase with Decorative Band; Red W70186

Heather Ann Creations W70186 24 in. Clayton Spun Bamboo Vase with Decorative Band; Red (Discontinued)

  • Mfr # W70186
  • Zoro # G603952369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W70186
Zoro #
G603952369
UPC #
824970466
Country of Origin
Unknown

Description

The Clayton Spun Bamboo Vase is a beautiful and rich piece of decor, combining modern design with natural materials. The sleek spun bamboo silhouette has a nice texture, while the slick shiny, metal top is adorned with brass studs for detail and contrast. A Decorative band of wider Bamboo strips stretches around the vase allowing for an additional touch of visual interest.

Specifications
  • Collection: Clayton
  • Color: Red
  • Style: Contemporary
  • Material: Bamboo, Metal
  • Assembly Required: No
  • Dimension: 24.5" H x 9.75" W x 9.75" D
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.