This item is Discontinued.

Heather Ann Heather Ann W1299-287 18 in. Kate Foiled & Lacquered Ceramic Vase; Brown; Red & Gray W1299-287

Heather Ann W1299-287 18 in. Kate Foiled & Lacquered Ceramic Vase; Brown; Red & Gray (Discontinued)

  • Mfr # W1299-287
  • Zoro # G603962252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1299-287
Zoro #
G603962252
UPC #
824968579
Country of Origin
Unknown

Description

Created using a unique technique, These Ceramic Vases are carefully foiled and laquered using layering effects to add dimension, color and multitonal depth to the surface finish of the piece.

Features
  • Kate Foiled & Lacquered Ceramic Vase
Specifications
  • Color: Brown, Red & Gray
  • Size: 18 in.
  • Metirial: Ceramic
  • Collection: Kate
  • Dimension: 18 H x 9.5 W x 9.5 D in.
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.