Zoro Homepage

Colony Counter w/Pen, White/Blue

  • Mfr # 120000

  • Zoro # G6103988


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Voltage
3V DC
Includes
Black Pen, Hand Tally Adapter, CR1225 3.0 Lithium Battery, Weighted Stand
Magnification
Not Included
Power Requirements
3V Battery
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120000
Zoro #
G6103988
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Overall Width
1 1/4 in

Details

Item
Colony Counter
Voltage
3V DC
Includes
Black Pen, Hand Tally Adapter, CR1225 3.0 Lithium Battery, Weighted Stand
Magnification
Not Included
Power Requirements
3V Battery
Counter Type
Digital
For Use With
Petri Dish
Product Type
Colony Counter
Compatible Product Type
Double Counting Colonies
Optical Magnification
Not Included

Description

Colony Counter, Counter Type Digital, Magnification Not Included, Power Requirements 3V Battery, For Use With Petri Dish, Includes Black Pen, Hand Tally Adapter, CR1225 3.0 Lithium Battery, Weighted Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.