Zoro Homepage

Gusto Mini-Centrifuge

  • Mfr # 400757

  • Zoro # G704968825


product price: $2,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400757
Zoro #
G704968825
UPC #
-
Country of Origin
China

Description

This compact centrifuge is ideal for most protocols calling for fast spins (up to 12,500 rpm / 9,800 rcf) and quick spin-downs. Useful for PCR, microfilter cell separation, clinical applications, and HPLC protocols. Operation is extremely simple for this high-level of sophistication: Insert tubes, close lid, adjust speed/time, and press Start. For duplicate spins, simply reload rotor and push Start. Designed with quick-spin option for commonly used 20-second spins. Also includes a tool-free, quick-change rotor system.Safety features ensure the unit will not operate with an open lid, a jammed rotor or when out of balance. Gusto provides the option of setting and displaying in RPM or RCF. Efficiently designed for minimum of bench top space. Included features typically found on more expensive units.Tested to comply with U.S., Canadian and European Safety and EMC standards.
Speed: 500 - 12,500 RPMRCF: 15 - 9,800 x gDimensions (mm): 203 x 171 x 114Includes two rotors:1 - 12 x 1.5-2.0ml rotor1 - 32 x 0.2ml PCR rotorAdapters for 0.2-0.5ml tubesPower: 100 - 240 VAC, 50/60 with four interchangeable power cords for U.S./Japan/Taiwan, Continental Europe/Israel, Australia and United Kingdom. Shipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.