Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LoProfile Benchtop Centrifuge, Purple

  • Mfr # 400740P

  • Zoro # G116459669


product price: $2,179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400740P
Zoro #
G116459669
UPC #
-
Country of Origin
Unknown

Description

The LoProfile Benchtop Centrifuge is designed for clinical applications and offers quiet, compact,and maintenance-free operation. Rotor accepts 3 -10 ml collection tubes, 5 ml micro-tubes, and15 ml conical tubes. Powerful motor features adjustable speed performance 500-6,000 RPM,adjustable timer 30sec-60min/continuous, programmable memory 8 custom programs, andbuilt-in safety features.Unit provides digitally controlled brushless motor for accurate speed control and exceptional functionality.Rotor is secured and removed by the twisting center knob, allowing for convenient loading& cleaning. Manual lid unlock allows users to open the lid in case of a power failure. Suppliedwith 8 Place Rotor, 8 Tube Adapter Sleeves, 24 Tube Spacers, Low voltage, double insulatedPower Adapter with 4 Interchangeable Plugs. Adapters can also hold 12.5mm diameter cryogenic tubes Programmable Fits 3-10ml, 5, and 15ml tubes 500-6000 rpm 5 Year warrantySpeed: 500-6000rpmOperating Range: 2 to 40CWeight: 4.5 kg 9.93 lbs.Dimensions: 14.4 x 11.5 x 5.8 in.Electrical Req: 100-240 VAC, 50/60Hz, 93wCertifications: CE, UKCA, RoHS3, WEEE, & IVDRWarranty: 5 YearShipping Weight: 9.9301 lbsShipping Dimensions: 15.00 x 12.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.