This item is Discontinued.

Heathrow Scientific Parafilm Dispenser, 4.7" L, 6.1" W, Red HS234525D

Parafilm Dispenser, 4.7" L, 6.1" W, Red (Discontinued)

  • Mfr # HS234525D
  • Zoro # G3312464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS234525D
Zoro #
G3312464
UPC #
-
Country of Origin
China

Dimensions

Height
6.7 in
Overall Height
6 3/4 in
Overall Length
4 3/4 in
Length
4.7 in
Width
6.1 in
Overall Width
6 1/8 in

Details

Item
Parafilm Dispenser
Color
Red
For Use With
Parafilm
Material
ABS Plastic
Material of Construction
ABS Plastic
Product Type
Parafilm Dispenser
Compatible Product Type
Parafilm

Description

Parafilm Dispenser, N/A Mounting, Length 4.7 In., Width 6.1 In., Height 6.7 In., Color Red, For Use With Parafilm, Material of Construction ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.