Zoro Homepage

Utility Lab Mat, Blue

  • Mfr # 120748

  • Zoro # G6147899


product price: $51.69
/ea

Key Features

Material
Silicone
Color
Blue
Thickness
1/10 in
Overall Width
12 in
Overall Length
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120748
Zoro #
G6147899
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/10 in
Overall Width
12 in
Overall Length
14 7/8 in

Details

Item
Utility Lab Mat
Material
Silicone
Color
Blue
Number of Sheets
1
Product Type
Ribbed Mat
Features
Gridded Surface, Reusable, Reversible

Description

Ribbed Mat, Silicone, Purple, Thickness 1/10 in, Number of Sheets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.