Shop HEATMATE

Patio Heater, 12 A, Silver, Aluminum

  • Mfr # HME-GD15
  • Zoro # G608661679

product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Includes
Brackets
Housing Color
Black
Overall Height
5 3/10 in
Number of Lamps
1
Heating Method
Radiant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HME-GD15
Zoro #
G608661679
UPC #
795561981133
Country of Origin
China
Item
Patio Heater
Includes
Brackets
Housing Color
Black
Number of Lamps
1
Heating Method
Radiant
Phase
1
Control Type
Thermostat
Heater Mounting Position
Horizontal Burn
Mobility
Stationary
Element Type
Radiant Graphite
Electrical Connection
Plug-In
For Use Indoors/Outdoors
Indoor/Outdoor
Voltage
120V AC
Wattage Output
1450 W
Frequency
60 Hz
NEMA Plug Configuration
XR-301
Housing Material
Aluminum
Heating Capacity
4,947 BtuH
Programming Capability
24-hr Shut-Off Timer
Grille Color
Silver
Housing Style
Wall Mount
For Location
Indoor/Outdoor
Housing Finish
Die-casting aluminum
Duty Rating
Residential Grade
Smart Connectivity
No Connectivity;
Thermostat Included
Thermostat Included
Amperage
12 A

Dimensions

Overall Height
5 3/10 in
Overall Depth
5 3/10 in
Overall Length
45 3/5 in
Overall Width
45 3/5 in
Cord Length
6 1/2 ft
Rough-In Depth
45 in
Rough-In Height
45 in
Rough-In Width
85 in
Wire Rope Length
45 3/5 in
Length
45 3/5 in

Description

Patio Heater, Mounting Type Surface, Air Temp. Rise Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.