
181824 Warmer 18 x 18 x 24 in. Food Warmer And Merchandiser (Discontinued)
- Mfr # 181824
- Zoro # G104010964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
181824
Zoro #
G104010964
UPC #
-
Country of Origin
China
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go.
Features- All Aluminum construction.
- Temperature controlled single heating element
- 2 Hinged door
- 60 watt light bulb to better display merchandise
- Light strong aluminum frame
- 660 Watt Heating element
- Fits up to 3 15 in. pizza boxes per level or several slices
- Also able to keep other foods such as pastries, sandwiches, or any other food items that requires 140-160 degrees.
- Either 110v or 220v
- Front Door Clearance - 15 in.
- Number of Shelves - 3
- Heating Elements - 1
- Amps - 5.5
- Dimension - 18 x 18 x 24 in.
- Item weight - 30 Lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.