Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Watt Electric Kick Space Heater with WIFI

  • Mfr # A-1500-KP

  • Zoro # G516020506


original price: $240.99
9% off
new price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
19.4 in
Power Cord Length
6 ft.
Includes
Heater with White Grill, Black Grill, User Manual, Remote
Depth
12.2 in
Heater Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1500-KP
Zoro #
G516020506
UPC #
810109088942
Country of Origin
China

Dimensions

Width
19.4 in
Power Cord Length
6 ft.
Depth
12.2 in
Length
3.7 in

Details

Includes
Heater with White Grill, Black Grill, User Manual, Remote
Heater Voltage
120 V
Amps AC
12.5 A
BtuH Output
5200
Watts
1500 W
Color
White

Description

Heat Storms 1500/750-Watt Wi-Fi-enabled Kick Space heater saves you valuable space and money with its built-in, smart-home Wi-Fi technology. Through the convenience of your phone, you can program your own custom heating schedules and adjust all settings anytime and from anywhere. Its dual-wall construction helps heat your room quickly, and its unique design ensures all the heat is pushed into your room, preventing it from remaining trapped within the heater. With a 5,200 BTU heating capacity, this heater offers powerful warmth. Choose between dual power settings; 1500 Watts or 750 Watts. It's designed to fit easily under kitchen and bath cabinets, coming pre-wired with a traditional three-prong electrical plug and can also be hardwired. The heater comes with both a black and white grill cover, offering versatile aesthetics to match your style. Connecting your heater to Wi-Fi is a breeze with its Bluetooth one-touch connect. Set your own custom heating schedules through the convenience of your phone. The child lock feature ensures that sticky little fingers cannot make any unexpected adjustments to your heater settings. The automatic power outage recall feature resumes your heaters settings and operation after a power outage. Adjustable display screen brightness enhances user comfort. The built-in thermostat allows you to monitor your room temperature through your phone. Enjoy peace of mind with a 1-Year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.