Tradesman 1500 Watt Weatherproof Infrared Heater, Remote

  • Mfr # HS-1500-OTR-R

  • Zoro # G116003732


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Width
27 in
Depth
8 in
For Use With
Ideal for patios, balconies, workshops, and garages
Includes
Tradesman Heater, Remote Control (with batteries included), Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-1500-OTR-R
Zoro #
G116003732
UPC #
850007724276
Country of Origin
China

Dimensions

Width
27 in
Depth
8 in
Length
6 in
Cord Length
8 ft.

Details

Watts
1500 W
For Use With
Ideal for patios, balconies, workshops, and garages
Includes
Tradesman Heater, Remote Control (with batteries included), Wall Mount
Standards
IPX4 Rated - Weatherproof
Amps AC
12.5 A
BtuH Output
5200
Heater Mounting Type
Wall or Ceiling
Color
Gray/Black
Heater Voltage
110 V
Element Type
Carbon Fiber Infrared
Voltage
120 V

Description

The Tradesman 1500-watt weatherproof infrared heater with remote control provides instant, directional heat. Mount it on the wall or on your ceiling. Its ideal for patios, balconies, workshops, and garages. Its IPX4 weatherproof design allows you to use it even when the weather gets extra cold and nasty, which is when you need instant heat the most. Its carbon fiber infrared bulb is completely silent and provides extra-long life and durability. Simply plug in the convenient 8ft cord into any regular outlet. The safety tip-over shut-off feature provides added safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.