Shop HEATTRAK
See all product information
Create Account
Power Unit, 240V, 208V
- Mfr # HR-PB
- Zoro # G321907894
product price:Â
$
53.49
/ea
Key Features
Max Amperage
13 A
Product Type
Power Unit
Compatible Voltage
240 V AC
Voltage
208V AC, 240V AC
Cable Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-PB
- Zoro #
- G321907894
- UPC #
- 899894001305
- Country of Origin
- United States
Dimensions
- Cable Length
- 6 ft
Details
- Max Amperage
- 13 A
- Product Type
- Power Unit
- Compatible Voltage
- 240 V AC
- Voltage
- 208V AC, 240V AC
- Item
- Power Unit
- Built-In GFCI
- Yes
Description
Power Unit, Built-In GFCI Yes, Cable Length 6 ft, Compatible Voltage 240 V AC, Max Amperage 13 A, Product Type Power Unit, Voltage 208/240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.