Sensor Controller, 120-208/240V AC
- Mfr # DS-2C
- Zoro # G921908574
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Max Amperage
30 A
Product Type
Sensor Controller
Voltage
120-208/240V AC
Sensor Requirements
Moisture Sensor 38 degrees F
Compatible Voltage
120 V AC, 208 V AC, 240 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-2C
- Zoro #
- G921908574
- UPC #
- 720825511559
- Country of Origin
- United States
- Item
- Thermostat & Snow Sensor Controller
- Max Amperage
- 30 A
- Product Type
- Sensor Controller
- Voltage
- 120-208/240V AC
- Sensor Requirements
- Moisture Sensor 38 degrees F
- Compatible Voltage
- 120 V AC, 208 V AC, 240 V AC
Description
Thermostat & Snow Sensor Controller, Compatible Voltage 120 V AC, 208 V AC, 240 V AC, Max Amperage 30 A, Product Type Sensor Controller, Sensor Requirements Moisture Sensor 38 degrees F, Voltage 120-208/240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.