Zoro Homepage

Sauna, Std, 2 ppl, Ceramic Heater, Hemlock

  • Mfr # BSA2406

  • Zoro # G3471837


product price: $2,495.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Sauna Style
Standard
People Served
2
Heater Type
Ceramic
Watts
1,600 W
Number of Heaters
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA2406
Zoro #
G3471837
UPC #
672875801626
Country of Origin
China

Dimensions

Exterior Width
47 1/4 in
Exterior Depth
39 1/4 in
Exterior Height
75 in
Overall Height
75 in
Inside Height
69 in
Overall Length
47 1/4 in
Inside Length
44 1/2 in
Inside Width
35 in
Overall Width
39 1/4 in

Details

Sauna Style
Standard
People Served
2
Heater Type
Ceramic
Watts
1,600 W
Number of Heaters
5
Material
Hemlock Wood
Voltage
120 V
Standards
CE, CETL, ISO 9001, RoHS
Amps
15 A
Includes
(2) Backrests, Air Vent, Chromo Therapy Light, Exterior Light, Oxygen Ionizer, Tinted Glass, Towel and Magazine Rack
Item
Infrared Sauna
Inside Light Wattage
0.9 W
Assembly
Unassembled
Current
15 A
Includes Assembly Tools
Yes
Heater Wattage
1,600 W
Control Location
Exterior, Interior
Number of Inside Lights
2
Heater Material
Ceramic
Features
Chromotherapy Lighting System, Dual Interior and Exterior LED Control Panels
Shape
Rectangular

Description

Infrared Sauna, People Served 2, Material Hemlock Wood, Number of Heaters 5, Overall Height 75 in, Overall Length 47 1/4 in, Overall Width 39 1/4 in, Inside Height 69 in, Inside Length 44 1/2 in, Inside Width 35 in, Shape Rectangular, Heater Material Ceramic, Heater Wattage 1,600 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 15 A, Features Chromotherapy Lighting System, Dual Interior and Exterior LED Control Panels, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.