Shop STEAMSPA
See all product information
Create Account
Portable 1-Person Home Sauna Tent with Infrared Heating and Digital Control in Brown Finish
- Mfr # SP-SS0002-1P
- Zoro # G513361503
original price: $377.99 , new price: $217.49 , 42 percent off
new price:
$
217.49
/ea
Free Shipping & Returns
Key Features
Sauna Style
Infrared
Material
PP Plastic
Exterior Width
31.49 in
Exterior Depth
40.55 in
Includes
Carbon Infrared Heating Panel, Foldable Chair , Infrared Heating Foot Pad, Digital Sauna Timer, Instruction manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-SS0002-1P
- Zoro #
- G513361503
- UPC #
- 191042079274
- Country of Origin
- China
Dimensions
- Exterior Width
- 31.49 in
- Exterior Depth
- 40.55 in
- Length
- 33.07 in
Details
- Sauna Style
- Infrared
- Material
- PP Plastic
- Includes
- Carbon Infrared Heating Panel, Foldable Chair , Infrared Heating Foot Pad, Digital Sauna Timer, Instruction manual
- Voltage
- 120V
- Color
- Sunset
- Shape
- Square
- Temperature
- 140°F
Description
Enjoy the healing and rejuvenating benefits of a sauna experience right in the comfort of your own home. The infrared heating element generates a relaxing dry heat that promotes full-body well-being, detoxifying and de-stressing while relieving your fatigue and soothing aches and pains. The compact fold-up design makes it simple to set up in almost any area of your home, and easily packs up for storage or to take with you when you travel so you can enjoy the therapeutic benefits on the go.
- DRY HEAT FROM INFRARED HEATING PANEL - our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes while relieving fatigue and promoting full-body well-being
- INFRARED FOOT HEATING PAD - the dry heat soothes, relieves and rejuvenates tired and sore feet
- CONVENIENT FOLDABLE CHAIR - simply set it up, sit down and enjoy the benefits of our sauna, then fold it up when you're ready to take down the sauna for travel or storage. 17.1 in. W x 17.1 in. D x 26.4 in. H
- FREE FOOT MASSAGER - make your sauna session even better with a relaxing foot massage while you sit
- ZIPPERED HAND ACCESS - just unzip the hand openings so you can read a book or look at your phone while you de-stress and detoxify
- DIGITAL CONTROLLER WITH 0-60 MINUTES & AUTO OFF - easy to read, easy to use, just set your desired time up to 60 minutes and then sit down and relax, the infrared heating element turns off automatically, so you don't have to worry.
- ADJUSTABLE TEMPERATURE - you choose the temperature that just right for you, up to 140°F
- HIGH-QUALITY WATERPROOF MATERIAL - premium thermal insulation fabric prevents heat loss and is easy to clean
- SPACE-SAVING SIZE - fits in almost any space in your home, plus it folds for compact storage or easy transport when you travel
- EASILY PORTABLE - set it up at home to enjoy its therapeutic benefits, or take it with you as you travel so you can enjoy a relaxing sauna experience on the go
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.