Cutting Oil, 1 gal, Bottle
Mfr # LUBEG
Zoro # G7523537
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Size
1 gal.
Fragrance
Pleasant Odor
Flash Point
300 Degrees F
Cutting Fluid Sub-Category
Cutting Oils
Application
Beveling, Broaching, Drilling, Milling, Reaming, Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUBEG
Zoro #
G7523537
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Fragrance
Pleasant Odor
Flash Point
300 Degrees F
Cutting Fluid Sub-Category
Cutting Oils
Application
Beveling, Broaching, Drilling, Milling, Reaming, Tapping
Features
High Viscosity
Base Oil
Vegetable Oil
For Use With
Carbon Steel, Stainless Steel, Aluminum, Copper, Brass,
Container Style
Jug
Item
Cutting Oil
Container Type
Bottle
Specific Gravity
1
Physical Form
Liquid
Description
Cutting Oil, Container Size 1 gal, Bottle, Application Beveling, Broaching, Drilling, Milling, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.