
ADA CAM MOUNT FOR HUDDLY GO AND HUDDLY IQ
Mfr # H583-BG
Zoro # G416471231
product price: $62.15
/eaKey Features
Compatible With
Huddly Video Conferencing Cameras: Go, IQ
Device Supported
Video Conferencing Camera
Depth
2.40 in
Finishing
Powder Coated
Material
Powder Coated Steel, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H583-BG
Zoro #
G416471231
UPC #
600978000000
Country of Origin
United States
Dimensions
Depth
2.40 in
Width
1.20 in
Height
2.30 in
Details
Compatible With
Huddly Video Conferencing Cameras: Go, IQ
Device Supported
Video Conferencing Camera
Finishing
Powder Coated
Material
Powder Coated Steel, Nylon
Package Contents
ADA Camera Mount for Huddly Go & Huddly IQ, Assembly Tools, Drywall Anchor
Item
Wall Mount
Color
Black Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.