Zoro Homepage

Flow Switch 115VAC

  • Mfr # H526-004

  • Zoro # G2828341


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC +/-10%
Min. Current
25 mA
Connector
4-Pin (Protection Class IP65)
Contact Ratings
1A @ 30V DC, 0.5A @ 125V AC
NEMA Rating
12 and 13 (IP65)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H526-004
Zoro #
G2828341
UPC #
-
Country of Origin
United States

Details

Voltage
115V AC +/-10%
Item
Flow Switch
Min. Current
25 mA
Connector
4-Pin (Protection Class IP65)
Contact Ratings
1A @ 30V DC, 0.5A @ 125V AC
NEMA Rating
12 and 13 (IP65)
Type
AC Latching
For Use With
Polysulfone Or Radel(R) R Bodies For 1-1/2 in And 2 in Models
Operating Temp. (F)
32 to 158
Switch Enclosure
NEMA 12, NEMA 13
Housing Material
Polycarbonate
Contact Rating (DC)
1 A @ 30V
Flow Switch Type
Paddle
Frequency
50 Hz, 60 Hz
Connection Type
NPT
Media Temperature - Minimum
32 Degrees F
Contact Rating (AC)
0.5 A @ 125V
Switch Position
Normally Open
Set Point Configuration
Adjustable
Media Temperature - Maximum
158 Degrees F

Description

Flow Switch, Connection Type NPT, Contact Rating (AC) 0.5 A @ 125V, Contact Rating (DC) 1 A @ 30V, Flow Switch Type Paddle, Frequency 50 Hz, 60 Hz, Housing Material Polycarbonate, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 32 Degrees F, Set Point Configuration Adjustable, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.