Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 1 MNPT, 1-10 GPM

  • Mfr # H621-610-R

  • Zoro # G2488604


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
1 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621-610-R
Zoro #
G2488604
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Connection Size (In.)
1 MNPT
Height
1 3/8 in
Height (In.)
1-3/8
Manufacturers Warranty Length
1 yr
Length
5 1/4 in
Length (In.)
5-1/4"
Width
1 3/4 in
Width (In.)
1-3/4"
Overall Width
1.7 in
Overall Height
1.4 in
Overall Length
5.3 in
Manufacturer Warranty Length
1 yr

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
1 to 10 gpm
Fitting
Polysulfone
Fluid Temp. Range
32 Degrees to 250 Degrees F
Accuracy (%)
5%
Max. Temp. (F)
250
Flow Range @ GPM/LPM
1 to 10 / 4 to 35
Chamber Material
Radel(R)
GPM Max.
10 gpm
Pressure Drop - 100% Flow (PSI)
2.25 psi
Seal Material
Buna-N
Specific Gravity
1
Max. Pressure (PSI)
325
Flow Range @ GPM of Water
1-10
Flow Range (GPM)
1-10
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Media Temperature - Minimum
32 Degrees F
Includes Pressure Gauge
No
Includes Totalizer
No
Media Temperature - Maximum
250 Degrees F
Unit Of Measure
Gallons, Liters
Flowmeter Type
Variable Area
Accuracy
+/-5%
Compatible Flow Material
Water
Operating Pressure - Maximum
325 psi
Viscosity - Maximum
500 SUS
Mounting Orientation
Universal
O-Ring Material
Buna-N
Flow Rate - Minimum
1 gpm
Includes Flow Rate Adjustment Knob
No
Wetted Material
PSU
Flow Rate - Maximum
10 gpm

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.