Flowmeter, 1 MNPT, 1-16 GPM
Mfr # H629-016-R
Zoro # G3344135
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PPSU
Type
Variable Area
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H629-016-R
Zoro #
G3344135
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1 in
Connection Size
1 in
Height
1 1/2 in
Height (In.)
1-1/2
Connection Size (In.)
1 MNPT
Width (In.)
1-1/2"
Length
8 7/8 in
Length (In.)
8-7/8"
Width
1 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
1.8 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Length
8.5 in
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.