Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 1 MNPT, 1-7 GPM

  • Mfr # H621-607-R

  • Zoro # G1091894


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621-607-R
Zoro #
G1091894
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height
1 3/8 in
Height (In.)
1-3/8
Length (In.)
5-1/4"
Width (In.)
1-3/4"
Width
1 3/4 in
Connection Size (In.)
1 MNPT
Length
5 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.7 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Length
5.3 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Max. Viscosity
500 SUS
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Flow Range
1 to 7 gpm
Fitting
Polysulfone
Fluid Temp. Range
32 Degrees to 250 Degrees F
Pressure Drop - 100% Flow (PSI)
2.25 psi
Seal Material
Buna-N
Chamber Material
Radel(R)
Flow Range (GPM)
1-7
Flow Range @ GPM/LPM
1 to 7 / 4 to 26
Accuracy (%)
5%
Max. Temp. (F)
250
Flow Range @ GPM of Water
1-7
Max. Pressure (PSI)
325
Specific Gravity
1
GPM Max.
7 gpm
Standards
ANSI/ASME B1.20.1
Display Type
Scale
Product Type
Flow Meter
Flow Rate - Minimum
1 gpm
Accuracy
+/-5%
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No
Includes Pressure Gauge
No
Media Temperature - Maximum
250 Degrees F
Compatible Flow Material
Water
Operating Pressure - Maximum
325 psi
Includes Totalizer
No
Flowmeter Type
Variable Area
Media Temperature - Minimum
32 Degrees F
O-Ring Material
Buna-N
Viscosity - Maximum
500 SUS
Unit Of Measure
Gallons, Liters
Flow Rate - Maximum
7 gpm
Wetted Material
PSU

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.