Zoro Homepage

Flowmeter, 1 MNPT, 1-7 GPM

  • Mfr # H629-007-R

  • Zoro # G2957105


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PPSU
For Pipe Size
1 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H629-007-R
Zoro #
G2957105
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length (In.)
8-7/8"
Manufacturers Warranty Length
1 yr
Width (In.)
1-1/2"
Height (In.)
1-1/2
Width
1 1/2 in
Length
8 7/8 in
Connection Size (In.)
1 MNPT
Height
1 1/2 in
Overall Length
8.5 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
1.8 in

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.