Zoro Homepage

Flowmeter, 1 SOC, 3-18 GPM

  • Mfr # H628-618-R

  • Zoro # G2205506


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
1 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H628-618-R
Zoro #
G2205506
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Manufacturers Warranty Length
1 yr
Length
8 7/8 in
Length (In.)
8-7/8"
Height (In.)
1-1/2
Height
1 1/2 in
Connection Size (In.)
1 Socket
Width
1 1/2 in
Width (In.)
1-1/2"
Overall Width
1.7 in
Manufacturer Warranty Length
1 yr
Overall Length
8.5 in
Overall Height
1.4 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
Socket
Max. Pressure
325 psi
Max. Viscosity
500 SUS
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Flow Range
3 to 18 gpm
Fitting
PVC
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range @ GPM of Water
3-18
Max. Temp. (F)
250
Flow Range @ GPM/LPM
3 to 18 / 15 to 65
Max. Pressure (PSI)
325
Seal Material
Buna-N
Flow Range (GPM)
3-18
Pressure Drop - 100% Flow (PSI)
2.25 psi
GPM Max.
18 gpm
Specific Gravity
1
Chamber Material
Radel(R)
Accuracy (%)
5%
Standards
ANSI/ASME B1.20.1
Display Type
Scale
Product Type
Flow Meter
Media Temperature - Minimum
32 Degrees F
Flow Rate - Minimum
3 gpm
Operating Pressure - Maximum
325 psi
Includes Pressure Gauge
No
Flowmeter Type
Variable Area
Wetted Material
PSU
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
500 SUS
Includes Totalizer
No
Compatible Flow Material
Water
Accuracy
+/-5%
Media Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
18 gpm
O-Ring Material
Buna-N
Mounting Orientation
Universal
Unit Of Measure
Gallons, Liters

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.