Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 3/4 MNPT, 1-16 GPM

  • Mfr # H625-016-R

  • Zoro # G3477582


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PPSU
For Pipe Size
3/4 in
Flow Material
Water
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H625-016-R
Zoro #
G3477582
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Width
1 1/2 in
Length
8 1/4 in
Manufacturers Warranty Length
1 yr
Height
1 1/2 in
Connection Size (In.)
3/4 MNPT
Length (In.)
8-1/4"
Height (In.)
1-1/2
Width (In.)
1-1/2"
Overall Height
1.4 in
Overall Length
8.3 in
Overall Width
1.8 in
Manufacturer Warranty Length
1 yr

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
PPSU
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
1 to 16 gpm
Fluid Temp. Range
32 Degrees to 250 Degrees F
Fitting
Brass
Specific Gravity
1
Accuracy (%)
5%
Pressure Drop - 100% Flow (PSI)
2.25 psi
Flow Range (GPM)
1-16
Flow Range @ GPM/LPM
1 to 16 / 5 to 60
Chamber Material
Radel(R)
Flow Range @ GPM of Water
1-16
Max. Pressure (PSI)
325
Max. Temp. (F)
250
GPM Max.
16 gpm
Seal Material
Buna-N
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Wetted Material
PSU
Compatible Flow Material
Water
Operating Pressure - Maximum
325 psi
Mounting Orientation
Universal
Unit Of Measure
Gallons, Liters
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
No
Viscosity - Maximum
500 SUS
Includes Pressure Gauge
No
Flow Rate - Minimum
1 gpm
Accuracy
+/-5%
O-Ring Material
Buna-N
Flowmeter Type
Variable Area
Media Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
16 gpm
Media Temperature - Minimum
32 Degrees F

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.