Zoro Homepage

Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5

  • Mfr # H213A-020

  • Zoro # G1935437


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/4 in
Flow Material
Water-Based Fluids
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H213A-020
Zoro #
G1935437
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Length (In.)
4-13/16"
Length
4 13/16 in
Height (In.)
1-7/8
Width (In.)
1-11/16"
Height
1 7/8 in
Width
1 11/16 in
Connection Size (In.)
1/4 FNPT
Overall Length
4.8 in
Overall Width
1.7 in
Overall Height
1.9 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Water-Based Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Aluminum
Flow Range
0.2 to 2 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Chamber Material
Aluminum
Application
Bi-Directional Flow Capability, Operates In Any Position
Seal Material
Viton
Flow Range @ GPM/LPM
0.2 to 2 / 1 to 7.5
Max. Pressure (PSI)
3500
Max. Temp. (F)
240
Pressure Drop - 100% Flow (PSI)
13.0 psi
Pressure Drop - 50% Flow (PSI)
6.0 psi
Standards
ANSI B2.2
Accuracy (%)
+/-7% Full Scale
Specific Gravity
1.0
Display Type
Scale
Product Type
Water-Based Fluid Meter
Accuracy
+/-7%
Flow Rate - Maximum
2 gpm
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
500 SUS
Flowmeter Type
Variable Area
Wetted Material
Aluminum
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
3,500 psi
O-Ring Material
Viton
Includes Pressure Gauge
No
Includes Totalizer
No
Media Temperature - Maximum
240 Degrees F
Media Temperature - Minimum
-20 Degrees F
Flow Rate - Minimum
0.2 gpm
Compatible Flow Material
Emulsions, Water-Like Liquids
Mounting Orientation
Universal

Description

Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.