Zoro Homepage

Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15

  • Mfr # H624-604

  • Zoro # G2650295


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PSU
Type
Variable Area
For Pipe Size
1/2 in
Flow Material
Other Liquids, Water
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H624-604
Zoro #
G2650295
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Length (In.)
7-3/4"
Height
1 1/2 in
Length
7 3/4 in
Width (In.)
1-1/2"
Width
1 1/2 in
Height (In.)
1-1/2
Connection Size (In.)
1/2 FNPT
Overall Length
7.8 in
Overall Height
1.4 in
Overall Width
1.7 in

Details

Item
Mechanical Flowmeter
Housing Material
PSU
Type
Variable Area
Flow Material
Other Liquids, Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
0.5 to 4 gpm
Fluid Temp. Range
32 Degrees to 250 Degrees F
Flow Range @ GPM/LPM
0.5 to 4 / 2 to 15
Specific Gravity
1.0
Max. Pressure (PSI)
325
Standards
ANSI/ASME B1.20.1
Seal Material
Buna-N
Max. Temp. (F)
250
Chamber Material
Polysulfone
Accuracy (%)
+/-5.0 Full Scale
Display Type
Scale
Product Type
Flow Meter
Media Temperature - Maximum
250 Degrees F
Mounting Orientation
Universal
Media Temperature - Minimum
32 Degrees F
Viscosity - Maximum
500 SUS
Includes Totalizer
No
Wetted Material
PSU
O-Ring Material
Buna-N
Unit Of Measure
Gallons, Liters
Compatible Flow Material
Water
Flowmeter Type
Variable Area
Includes Pressure Gauge
No
Flow Rate - Minimum
0.5 gpm
Flow Rate - Maximum
4 gpm
Operating Pressure - Maximum
325 psi
Accuracy
+/-5%
Includes Flow Rate Adjustment Knob
No

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.