Zoro Homepage

Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19

  • Mfr # H705B-005

  • Zoro # G0301621


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Variable Area
For Pipe Size
3/4 in
Connection Size
3/4 in
Flow Material
Other Liquids, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H705B-005
Zoro #
G0301621
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height
2 7/8 in
Connection Size (In.)
3/4 FNPT
Width (In.)
2-1/2"
Width
2 1/2 in
Length
7 3/16 in
Length (In.)
7-3/16"
Height (In.)
2-7/8
Overall Width
2.5 in
Overall Height
2.9 in
Overall Length
7.2 in

Details

Item
Mechanical Flowmeter
Housing Material
Brass
Type
Variable Area
Flow Material
Other Liquids, Water
Connection Type
NPTF
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Brass
Flow Range
0.5 to 5 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Fitting
Brass
Max. Temp. (F)
240
Accuracy (%)
+/-2% Full Scale
Chamber Material
Brass
Pressure Drop - 50% Flow (PSI)
2.5 psi
Pressure Drop - 100% Flow (PSI)
3.5 psi
Standards
ANSI B2.2
Flow Range @ GPM/LPM
0.5 to 5 / 2 to 19
Specific Gravity
1.0
Seal Material
Viton
Max. Pressure (PSI)
3500
Display Type
Scale
Product Type
Water and Other Fluid Meter
O-Ring Material
Viton
Accuracy
+/-2%
Flowmeter Type
Variable Area
Includes Pressure Gauge
No
Media Temperature - Minimum
-20 Degrees F
Flow Rate - Maximum
5 gpm
Compatible Flow Material
Water
Flow Rate - Minimum
0.5 gpm
Includes Flow Rate Adjustment Knob
No
Unit Of Measure
Gallons, Liters
Mounting Orientation
Universal
Media Temperature - Maximum
240 Degrees F
Wetted Material
Brass
Includes Totalizer
No
Viscosity - Maximum
500 SUS
Operating Pressure - Maximum
3,500 psi

Description

Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.