Zoro Homepage

Flowmeter, GPM/LPM 1-10 / 5-38

  • Mfr # H613A-010

  • Zoro # G1446286


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Variable Area
For Pipe Size
1/2 in
Connection Size
1/2 in
Flow Material
Water-Based Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H613A-010
Zoro #
G1446286
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Height
2 3/8 in
Connection Size (In.)
1/2 FNPT
Width
2 1/16 in
Length
6 5/8 in
Height (In.)
2-3/8
Length (In.)
6-5/8"
Width (In.)
2-1/16"
Overall Height
2.4 in
Overall Width
2.1 in
Overall Length
6.6 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Variable Area
Flow Material
Water-Based Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Wetted Materials
Aluminum
Max. Viscosity
500 SUS
Flow Range
1 to 10 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Flow Range @ GPM/LPM
1 to 10 / 5 to 38
Pressure Drop - 50% Flow (PSI)
4.0 psi
Accuracy (%)
+/-2% Full Scale
Max. Temp. (F)
240
Standards
ANSI B2.2
Seal Material
Viton
Specific Gravity
1.0
Pressure Drop - 100% Flow (PSI)
9.5 psi
Max. Pressure (PSI)
3500
Chamber Material
Aluminum
Display Type
Scale
Product Type
Water-Based Fluid Meter
Operating Pressure - Maximum
3,500 psi
Mounting Orientation
Universal
Unit Of Measure
Gallons, Liters
Media Temperature - Minimum
-20 Degrees F
Flow Rate - Minimum
1 gpm
Includes Pressure Gauge
No
Accuracy
+/-2%
Wetted Material
Aluminum
Compatible Flow Material
Emulsions, Water-Like Liquids
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
500 SUS
Media Temperature - Maximum
240 Degrees F
Flowmeter Type
Variable Area
Flow Rate - Maximum
10 gpm
Includes Totalizer
No
O-Ring Material
Viton

Description

Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.