Flowmeter, GPM/LPM 1.0 - 10 / 4-35
Mfr # H628-010
Zoro # G1480613
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PSU
Type
Variable Area
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Other Liquids, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H628-010
Zoro #
G1480613
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1 in
Connection Size
1 in
Width (In.)
1-9/16"
Length (In.)
8-1/16"
Width
1 9/16 in
Connection Size (In.)
1 Socket
Length
8 1/16 in
Height
1 9/16 in
Height (In.)
1-9/16
Overall Length
8.5 in
Overall Width
1.8 in
Overall Height
1.4 in
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.