Zoro Homepage

Flowmeter, GPM/LPM 10 - 150 / 50-560

  • Mfr # H801A-150

  • Zoro # G1058836


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Variable Area
For Pipe Size
1 1/4 in
Flow Material
Petroleum Fluids
Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H801A-150
Zoro #
G1058836
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/4 in
Connection Size
1 1/4 in
Connection Size (In.)
1-1/4 FNPT
Width (In.)
4-3/8"
Length
12 3/16 in
Height
4 11/16 in
Height (In.)
4-11/16
Width
4 3/8 in
Length (In.)
12-3/16"
Overall Width
4.1 in
Overall Height
4.7 in
Overall Length
12.2 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Variable Area
Flow Material
Petroleum Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Aluminum
Flow Range
10 to 150 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Accuracy (%)
+/-2% Full Scale
Chamber Material
Aluminum
Flow Range @ GPM/LPM
10 to 150 / 50 to 560
Max. Pressure (PSI)
3500
Max. Temp. (F)
240
Specific Gravity
0.876
Standards
ANSI B2.2
Pressure Drop - 100% Flow (PSI)
27.5 psi
Seal Material
Viton
Pressure Drop - 50% Flow (PSI)
10.5 psi
Display Type
Scale
Product Type
Petroleum Fluid Meter
Flow Rate - Maximum
150 gpm
Mounting Orientation
Universal
Compatible Flow Material
Petroleum Fluids
Media Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
3,500 psi
Includes Totalizer
No
O-Ring Material
Viton
Flowmeter Type
Variable Area
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
500 SUS
Accuracy
+/-2%
Wetted Material
Aluminum
Flow Rate - Minimum
10 gpm
Unit Of Measure
Gallons, Liters
Media Temperature - Maximum
240 Degrees F
Includes Pressure Gauge
No

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.