Zoro Homepage

Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26

  • Mfr # H624-007

  • Zoro # G0343235


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PSU
For Pipe Size
1/2 in
Flow Material
Other Liquids, Water
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H624-007
Zoro #
G0343235
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Height
1 1/2 in
Length
7 3/4 in
Connection Size (In.)
1/2 FNPT
Width
1 1/2 in
Height (In.)
1-1/2
Length (In.)
7-3/4"
Width (In.)
1-1/2"
Overall Length
7.8 in
Overall Height
1.4 in
Overall Width
1.8 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
PSU
Flow Material
Other Liquids, Water
Connection Type
NPTF
Max. Pressure
325 psi
Max. Viscosity
500 SUS
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Flow Range
1 to 7 gpm
Fitting
Brass
Fluid Temp. Range
32 Degrees to 250 Degrees F
Specific Gravity
1.0
Max. Pressure (PSI)
325
Accuracy (%)
+/-5.0 Full Scale
Max. Temp. (F)
250
Flow Range @ GPM/LPM
1 to 7 / 4 to 26
Standards
ANSI/ASME B1.20.1
Chamber Material
Polysulfone
Seal Material
Buna-N
Display Type
Scale
Product Type
Flow Meter
Flowmeter Type
Variable Area
Includes Totalizer
No
Media Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
325 psi
Flow Rate - Maximum
7 gpm
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
1 gpm
Includes Pressure Gauge
No
Accuracy
+/-5%
Media Temperature - Maximum
250 Degrees F
Wetted Material
PSU
Compatible Flow Material
Water
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
500 SUS
O-Ring Material
Buna-N

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.