Zoro Homepage

Flowmeter, GPM/LPM 2.0 - 20 / 10-76

  • Mfr # H755S-020

  • Zoro # G0603486


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Variable Area
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Other Liquids, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H755S-020
Zoro #
G0603486
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Width (In.)
2-1/2"
Length
7 3/16 in
Width
2 1/2 in
Connection Size (In.)
1 FNPT
Length (In.)
7-3/16"
Height (In.)
2-7/8
Height
2 7/8 in
Overall Height
2.9 in
Overall Width
2.5 in
Overall Length
7.2 in

Details

Item
Mechanical Flowmeter
Housing Material
Stainless Steel
Type
Variable Area
Flow Material
Other Liquids, Water
Connection Type
NPTF
Max. Pressure
5,000 psi
Wetted Materials
Brass
Max. Viscosity
500 SUS
Flow Range
2 to 20 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Fitting
Stainless Steel
Chamber Material
Brass
Max. Temp. (F)
240
Pressure Drop - 100% Flow (PSI)
9.0 psi
Pressure Drop - 50% Flow (PSI)
4.0 psi
Seal Material
Viton
Standards
ANSI B2.2
Specific Gravity
1.0
Max. Pressure (PSI)
5000
Flow Range @ GPM/LPM
2 to 20 / 10 to 76
Accuracy (%)
+/-2% Full Scale
Display Type
Scale
Product Type
Water and Other Fluid Meter
Unit Of Measure
Gallons, Liters
Includes Flow Rate Adjustment Knob
No
Includes Pressure Gauge
No
Accuracy
+/-2%
Media Temperature - Minimum
-20 Degrees F
O-Ring Material
Viton
Mounting Orientation
Universal
Operating Pressure - Maximum
5,000 psi
Includes Totalizer
No
Flowmeter Type
Variable Area
Flow Rate - Minimum
2 gpm
Media Temperature - Maximum
240 Degrees F
Wetted Material
Stainless Steel
Viscosity - Maximum
500 SUS
Compatible Flow Material
Water
Flow Rate - Maximum
20 gpm

Description

Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.