Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, GPM/LPM 2.0 - 20 / 10-76

  • Mfr # H760A-020

  • Zoro # G3040432


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Variable Area
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Petroleum Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H760A-020
Zoro #
G3040432
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height (In.)
2-7/8
Length
7 3/16 in
Width
2 1/2 in
Connection Size (In.)
SAE 16
Width (In.)
2-1/2"
Height
2 7/8 in
Length (In.)
7-3/16"
Overall Length
7.2 in
Overall Height
2.9 in
Overall Width
2.5 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Variable Area
Flow Material
Petroleum Fluids
Connection Type
SAE
Max. Pressure
3,500 psi
Wetted Materials
Aluminum
Max. Viscosity
500 SUS
Flow Range
2 to 20 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Accuracy (%)
+/-2% Full Scale
Flow Range @ GPM/LPM
2 to 20 / 10 to 76
Max. Temp. (F)
240
Seal Material
Viton
Standards
J1926-1
Chamber Material
Aluminum
Pressure Drop - 100% Flow (PSI)
9.0 psi
Max. Pressure (PSI)
3500
Pressure Drop - 50% Flow (PSI)
4.0 psi
Specific Gravity
0.876
Display Type
Scale
Product Type
Petroleum Fluid Meter
Flowmeter Type
Variable Area
Operating Pressure - Maximum
3,500 psi
Media Temperature - Maximum
240 Degrees F
Compatible Flow Material
Petroleum Fluids
Accuracy
+/-2%
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
2 gpm
Flow Rate - Maximum
20 gpm
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
-20 Degrees F
Wetted Material
Aluminum
Includes Pressure Gauge
No
O-Ring Material
Viton
Mounting Orientation
Universal
Includes Totalizer
No
Viscosity - Maximum
500 SUS

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.