Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, SCFM / L/SEC 3.0 - 30 / 1.5-14

  • Mfr # H271A-030

  • Zoro # G1201505


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/4 in
Flow Material
Air, Compressed Gases
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H271A-030
Zoro #
G1201505
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Height (In.)
1-7/8
Length
4 13/16 in
Width (In.)
1-11/16"
Length (In.)
4-13/16"
Height
1 7/8 in
Width
1 11/16 in
Connection Size (In.)
1/4 FNPT
Overall Length
6.1 in
Overall Width
1.7 in
Overall Height
1.9 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Air, Compressed Gases
Connection Type
NPTF
Max. Pressure
1,000 psi
Max. Viscosity
500 SUS
Wetted Materials
Anodized Aluminum
Flow Range
3 to 30 scfm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Seal Material
Viton
Chamber Material
Aluminum
Accuracy (%)
+/-7% Full Scale
Max. Temp. (F)
240
Pressure Drop - 50% Flow (PSI)
13.75 psi
Pressure Drop - 100% Flow (PSI)
26.23 psi
Flow Range @ SCFM/L/SEC
3 to 30 / 1.5 to 14
Max. Pressure (PSI)
1000
Standards
ANSI B2.2
Specific Gravity
1.0
Display Type
Scale
Product Type
Air and Compressed Gas Meter
Viscosity - Maximum
500 SUS
Compatible Flow Material
Air, Compressed Gases
Accuracy
+/-7%
Flow Rate - Maximum
30 scfm
Operating Pressure - Maximum
1,000 psi
Media Temperature - Minimum
-20 Degrees F
Mounting Orientation
Universal
O-Ring Material
Viton
Media Temperature - Maximum
240 Degrees F
Wetted Material
Aluminum
Includes Flow Rate Adjustment Knob
No
Flow Rate - Minimum
3 scfm
Includes Pressure Gauge
No
Flowmeter Type
Variable Area
Unit Of Measure
Gallons, Liters
Includes Totalizer
No

Description

Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.