Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Test Kit, GPM/LPM 3-30 / 10-115

  • Mfr # H701A-030-TK

  • Zoro # G0981951


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/4 in
Flow Range
3 to 30 gpm
Includes
Flowmeter, Load Valve, Pressure Gauge
Housing Material
Aluminum
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H701A-030-TK
Zoro #
G0981951
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Connection Size (In.)
3/4 FNPT
For Pipe Size
3/4 in
Overall Length
11.3 in
Overall Height
2.9 in
Overall Width
2.5 in

Details

Item
Mechanical Flowmeter
Flow Range
3 to 30 gpm
Includes
Flowmeter, Load Valve, Pressure Gauge
Housing Material
Aluminum
Seal Material
Viton
Max. Pressure
3,500 psi
Flow Range @ GPM/LPM
3 to 30 / 10 to 115
Pressure Drop - 50% Flow (PSI)
18.0 psi
Max. Pressure (PSI)
3500
Flow Material
Petroleum Fluids
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Standards
ANSI B2.2
Connection Type
NPTF
Wetted Materials
Aluminum
Max. Viscosity
500 SUS
Pressure Drop - 100% Flow (PSI)
47.5 psi
Product Type
Test Kit
Wetted Material
Aluminum
Includes Totalizer
No
Compatible Flow Material
Petroleum Fluids
Media Temperature - Maximum
240 Degrees F
Media Temperature - Minimum
-20 Degrees F
Includes Pressure Gauge
No
Flow Rate - Maximum
30 gpm
Accuracy
+/-2%
Display Type
Scale
Flowmeter Type
Variable Area
O-Ring Material
Viton
Flow Rate - Minimum
3 gpm
Viscosity - Maximum
500 SUS
Unit Of Measure
Gallons, Liters
Operating Pressure - Maximum
3,500 psi
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No

Description

Mechanical Flowmeter, Product Type Test Kit, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.