Shop HEELBO
See all product information
Create Account
Ankle Support Sleeve
Mfr # 630-6559-0124
Zoro # G423354589
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Size
XL
Features
Machine Washable
Closure
Pull-On
Limb Circumference - Minimum
10 in
Number of Straps
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630-6559-0124
- Zoro #
- G423354589
- UPC #
- 041298991021
- Country of Origin
- China
- Item
- Ankle Support Sleeve
- Features
- Machine Washable
- Closure
- Pull-On
- Limb Circumference - Minimum
- 10 in
- Number of Straps
- 0
- Color
- Black
- Product Type
- Ankle Support Sleeve
- Material
- Silicone
- Side
- Universal
- Limb Circumference - Maximum
- 8 1/2 in
Description
Ankle Support Sleeve, Color Black, Material Silicone, Number of Straps 0, Closure Pull-On, Side Universal, Size XL, Limb Circumference - Minimum 10 in, Limb Circumference - Maximum 8 1/2 in, Latex Content Contains Latex, Product Type Ankle Support Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Machine Washable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.