This item is Discontinued.

Hefty 13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, 0.9 mil, White, 240 PK E8-8354

13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, 0.9 mil, White, 240 PK (Discontinued)

  • Mfr # E8-8354
  • Zoro # G702684321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8-8354
Zoro #
G702684321
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
23.75 in x 24.88 in
Height
24.88 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Citrus Twist
Color
White
Item
Trash Bags
Application
Tall Kitchen
Features
Single-Roll Boxes
Package Configuration
Single-Roll Boxes -3 Boxes of 80 Bags
Weight
12.549 lbs

Description

Patented Arm & Hammer Odor Neutralizer eliminates garbage odors without adding any unwanted scents or fragrances; leaves your kitchen smelling the way you want. Convenient drawstring closure makes handling trash quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.