Zoro Homepage

1-3/8"/M36 Delta Protekt Bolt Securing Washer/Pair PK

  • Mfr # HLS-36

  • Zoro # G200713721


product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
36 mm
Outside Diameter
55 mm
Minimum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-36
Zoro #
G200713721
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
36 mm
Outside Diameter
55 mm
Minimum Thickness
6.7 mm
Maximum Thickness
6.7 mm
Inside Diameter
37.4 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric
Material Grade/Class
Class 8
Washer Material Grade
Class 8
Rockwell Hardness
485 ±25 HV0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.