Heico-Lock
Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-1/2"
Zoro # G600713741
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 1/2 in
- Outside Diameter 0.768 in
- Minimum Thickness 0.106 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.050.0500)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK (HLS-20)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK (HLS-14)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1244)
- Heico-Lock Lock Washers