2-Piece Wedge Lock Nut, M8-1.25, Stainless Steel, A4-80, Plain, 6 31/50 mm Ht, 10 PK

  • Mfr # HLMG-8S/A4-80-B

  • Zoro # G611471425


product price:  $24.15
/pk 10, $2.42/ea

Key Features

Hex Type
Standard Hex
Lock Type
2-Piece Wedge
Material
Stainless Steel
Material Grade/Class
A4-80
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLMG-8S/A4-80-B
Zoro #
G611471425
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1.25
Hex Height
6 31/50 mm
Hex Width
13 mm
Washer Outside Diameter
13.5 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
2-Piece Wedge
Material
Stainless Steel
Material Grade/Class
A4-80
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN EN ISO 4032, DIN EN ISO 9227
Insert Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.62 mm, Lock Type 2-Piece Wedge, Dimensional Standards DIN EN ISO 4032, DIN EN ISO 9227, Material Quality Standards (A4-80), System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards IATF 16949, ISO 9001, Insert Material Stainless Steel, Manufacturer Location Globally Sourced, Pack Size Small Pack, Tensile Strength Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.