Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, M20-2.50, Steel, Class 10, Zinc Yellow Plated, 16 mm Ht, 400 PK
- Mfr # 716247-BR-400
- Zoro # G506312376
product price:Â
$
660.99
/pk of 400, $1.65/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
Hex Height
16 mm
Hex Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716247-BR-400
- Zoro #
- G506312376
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M20-2.50
- Hex Height
- 16 mm
- Hex Width
- 30 mm
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Yellow Plated
- Standards
- DIN 934
- System of Measurement
- Metric
Description
M20-2.50 Finished Hex Nuts/Metric Class 10 Steel/Zinc Yellow Plating DIN 934 , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.