Wedge Lock Washer, For Screw Size 1/2 in , Stainless Steel Plain Finish, 20 PK

  • Mfr # HKS-1/2"S

  • Zoro # G613364701


product price: $84.19
/pk 20, $4.21/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2 in
Outside Diameter
0.5 in
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKS-1/2"S
Zoro #
G613364701
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.5 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
Inside Diameter
0.52 in
Outside Diameter - Maximum
1/2 in
Minimum Inside Diameter
33/64 in
Outside Diameter - Minimum
25/32 in
Inside Diameter - Maximum
33/64 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Dimensional Standards
DIN 25201, DIN 65151, DIN EN ISO 14001, DNV-GL, EU Regulation 833/2014, IATF 16949, ISO 16130, ISO 50001, ISO 9001, REACH Compliant, RoHS Compliant
Type
Wedge Lock Washer
Lock Type
External Tooth Lock Washer
Manufacturer Location
Globally Sourced
Lock Washer Type
Wedge Lock with Flexible Insert
Material Grade/Class
316L
Includes Insert
Insert Included
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
MIL-SPEC Standards
MIL-STD-901D, Class 1, Type A, Light Weight TestMIL-STD-901D, Class 1, Type A, Medium Weight TestMIL-STD-167-1ACage Code: 6CCX4DUNS: 178075172

Description

Wedge Lock Washer, 1/2 in, PK20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.